Skip Content
SCRW ANCH S-THD FLT/PH 1/4X2-3/4BR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCRW ANCH S-THD FLT/PH 1/4X2-3/4BR

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU70526.025.0275
  • Mfr. Model # U70526.025.0275
  • UNSPSC # 31161502
  • CATALOGUE PAGE # 1082
  • Shipping Weight 2.37 lbs

Technical Specs

  • Item Concrete Screw
  • Length 2-3/4"
  • Material Blue Ruspert Coating
  • Type Self-Tapping
  • Ultimate Shear (Lb.) 8,240
  • Package Quantity 100
  • Ultimate Tension (Lbs.) 4,248 - 11,150
  • Head Style Flat/Philips
  • Min. Embedment 2" - 3-1/2"
  • Drill Bit Size 3/16" x 4-1/2"
  • Application For Self-Tapping Concrete Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list