Skip Content
SCRW ANCH S-THD FLT/PH 1/4X1-3/4 SR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCRW ANCH S-THD FLT/PH 1/4X1-3/4 SR

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU70556.025.0175
  • Mfr. Model # U70556.025.0175
  • UNSPSC # 31161502
  • CATALOGUE PAGE # 1082
  • Shipping Weight 1.631 lbs

Technical Specs

  • Length 1-3/4"
  • Item Concrete Screw
  • Type Self-Tapping
  • Material Sliver Ruspert Coating
  • Ultimate Shear (Lb.) 14,145 - 31,734
  • Package Quantity 100
  • Ultimate Tension (Lbs.) 7,042 - 27,010
  • Head Style Flat/Philips
  • Min. Embedment 2-1/2" - 4"
  • Application For Installation Into Concrete
  • Anchor Dia. 1/4"
  • Max. Work Thickness 3/4"
  • Drill Bit Size 3/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list