Skip Content
SCRUBS DISPOSAB UNISEX GRN PK25 XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCRUBS DISPOSAB UNISEX GRN PK25 XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR6ZCJ6
  • Mfr. Model # 6ZCJ6
  • UNSPSC # 42131608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.88 lbs

Product Details

Unisex disposable scrubs set, top and bottom. Made of green, 2 oz., non-woven Spunlace. Short-sleeve top with 1 chest pocket. Pants have drawstring closure. Serged seams. Available in sizes Medium, X-Large and 3X-Large. Package of 25.

Technical Specs

  • Item Disposable Scrubs Set
  • Length 31"
  • Colour Green
  • Material Non-Woven Spunlace
  • Closure Type Waist Drawstring
  • Pockets 1
  • Size X-Large
  • Fits Chest Size 54"
  • Inseam 32"
  • Fabric Weight 2 oz.
  • Fits Waist Size 58"
  • Gender Unisex

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list