SCRUBS DISPOSAB UNISEX GRN PK25 3XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SCRUBS DISPOSAB UNISEX GRN PK25 3XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR6ZCJ7
  • Mfr. Model # 6ZCJ7
  • UNSPSC # 42131608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.05 lbs

Product Details

Unisex disposable scrubs set, top and bottom. Made of green, 2 oz., non-woven Spunlace. Short-sleeve top with 1 chest pocket. Pants have drawstring closure. Serged seams. Available in sizes Medium, X-Large and 3X-Large. Package of 25.

Technical Specs

  • Item Disposable Scrubs Set
  • Colour Green
  • Length 35"
  • Material Non-Woven Spunlace
  • Size 3X-Large
  • Closure Type Waist Drawstring
  • Pockets 1
  • Fabric Weight 2 oz.
  • Inseam 36"
  • Fits Chest Size 62"
  • Gender Unisex
  • Fits Waist Size 62"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list