SCRUBBING SPONGE,7 1/2X5 1/4X2 IN,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCRUBBING SPONGE,7 1/2X5 1/4X2 IN,P

QEP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5HXD6
  • Mfr. Model # 5HXD6
  • UNSPSC # 27112227
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.47 lbs

Technical Specs

  • Application For Grouting and Clean Up
  • Item Grout Sponge, Pkg. 6
  • Handle Length (In.) -
  • Thickness (In.) 2
  • Length (In.) 7-1/2
  • Material Foam
  • Handle -
  • Meets/Exceeds -
  • Width (In.) 5-1/2
  • Characteristics Hydrophiliated Design, Rounded Edges
  • Handle Dia. (In.) -
  • Backing -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list