Skip Content
SCRUBBER BRS 40/1000 C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCRUBBER BRS 40/1000 C

KARCHER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KFCBRS40/1000C
  • Mfr. Model # BRS40/1000C
  • UNSPSC # 47121605
  • CATALOGUE PAGE # 1638
  • Shipping Weight 71.0 lbs

Product Details

BR vario brush floor machine, motor 1,000 RPM, tank capacity solution 3 L, brush path 16 in., input voltage 115, handle turns 90 degrees, two dimensional cleaning.

Technical Specs

  • Item BRS 40/1000 C Floor Scrubber
  • Cleaning Path 16"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List