Skip Content
SCRUBBER BR 40/10 C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCRUBBER BR 40/10 C

KARCHER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KFCBR40/10C
  • Mfr. Model # BR40/10C
  • UNSPSC # 47121605
  • CATALOGUE PAGE # 1638
  • Shipping Weight 91.74 lbs

Product Details

BR400 roller brush floor scrubber features 1,000 rpm motor, 7.9 L tank capacity solution, 16 in. brush path, 115 input voltage, operates in forward and reverse motion, height adjustable transport wheels and foot switch lowers and raises squeegees.

Technical Specs

  • Item Automatic Floor Scrubber
  • Cleaning Path 16"
  • Recovery Tank Capacity 2.6 gal.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list