Skip Content
SCRUBBER BODY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SCRUBBER BODY

KARCHER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KFCB60W
  • Mfr. Model # B60W
  • UNSPSC # 47121605
  • CATALOGUE PAGE # 1639
  • Shipping Weight 261.36 lbs

Product Details

The B 60 W's modular design, compact size and big machine features will meet any floor scrubbing challenge in your facility.It can be ordered with a 22 or 26 head with either disc or cylindrical roller brushes, the roller brush head features an integrated sweeping device for picking up small debris.

Technical Specs

  • Item Battery Version
  • Net Weight 660 lbs.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list