SCRUBBER AUTOMATIC DISC BRUSH 16IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCRUBBER AUTOMATIC DISC BRUSH 16IN

KARCHER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KFCBD40/25C
  • Mfr. Model # BD40/25C
  • UNSPSC # 47121605
  • CATALOGUE PAGE # 1639
  • Shipping Weight 166.67 lbs

Product Details

Highly maneuverable battery powered floor scrubber. Large type 31 battery pack. One simple control knob for all functions. Automatic solution dispensing. Includes wet battery, scrub brush, squeegee blade set and 10 amp automatic charger.

Technical Specs

  • Features Large Type 31 Battery Back No Cord
  • Item Disk Type Autoscrubber
  • Includes Red Scrub Brushes, Squeegee Assembly, Battery Charger
  • Style Walk Behind
  • Power Source 10 Ah Battery Charger
  • Brush Speed 1,000 RPM
  • Cleaning Path 16"
  • Max. Productivity 17,220 sq. ft./hr.
  • Sound Level 70 dB(A)
  • Solution Tank Capacity 6.6 gal.
  • Recovery Tank Capacity 6.6 gal.
  • Max. Brush Pressure 38 g/cm²

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list