Skip Content
SCRUB PANTS,XL,GRAY,UNISEX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SCRUB PANTS,XL,GRAY,UNISEX

SCRUB ZONE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6MUK1
  • Mfr. Model # 6MUK1
  • UNSPSC # 42131608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Colour Gray
  • Item Scrub Pants
  • Size XL
  • Material Polyester/Cotton
  • Closure Type Drawstring
  • Pockets 2
  • Fabric Weight 4.25 oz.
  • Inseam 31-1/2"
  • Gender Unisex
  • Fits Waist Size 39 to 42"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list