Skip Content
SCRUB BRUSH, WHITE, NYLON, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCRUB BRUSH, WHITE, NYLON,

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2KVF7
  • Mfr. Model # 2KVF7
  • UNSPSC # 47131605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.28 lbs

Technical Specs

  • Handle Material Polypropylene
  • Handle Colour White
  • Item Scrub Brush
  • Bristle Color White
  • Bristle Material Nylon
  • Trim Length 1-3/4"
  • Brush Bristle Firmness Stiff
  • FDA Compliant Yes
  • Brush Width 5"
  • Cleaning Brush Style Replacement Brush Head
  • Handle Length Not Included
  • Brush Length 7-1/2"
  • Color Coding System No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list