Skip Content
SCRU-SEAL CLAMP PAK 5/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SCRU-SEAL CLAMP PAK 5/BX

BAND-IT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BNI2LPC9
  • Mfr. Model # 2LPC9
  • UNSPSC # 31162903
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.484 lbs

Technical Specs

  • Finish Bright Annealed
  • Includes (3) Scru-Seals, (3) Racks, 10" x 3/8" Valu-Strap Band
  • Item Scru-Seal Clamp Pak
  • Material Stainless Steel
  • Type 200/300

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list