Discontinued with Replacement
SCRU-IT PFH 3/16X2-3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SCRU-IT PFH 3/16X2-3/4

UCAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UCFSCP316234
  • Mfr. Model # SCP316234
  • UNSPSC # 31161502
  • CATALOGUE PAGE # 1084
  • Shipping Weight 0.02 lbs
Suggested Replacement Product
SCREW TAPCON 3/16X2-3/4 PHIL

Your Price: NA

Product Details

RUSPRO coated for maximum corrosion resistance in exposed environments. Scalloped threads cut deeper grooves in concrete. Completely stress free - may be installed close to edges. Works in difficult substrates such as horizontal mortar joints. Comes in Scru-it box with flip-out side for easy access.

Technical Specs

  • Ultimate Tension (Lbs.) 767/847/940
  • Drill Bit Size 5/32 x 4-1/2"
  • Ultimate Shear (Lb.) 915/700/679
  • Item Scru It
  • Application Window frames
  • Max. Work Thickness 1-3/4"
  • Min. Embedment 1"
  • Anchor Dia. 3/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list