Skip Content
SCRU-IT PFH 3/16X1-3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCRU-IT PFH 3/16X1-3/4

UCAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UCFSCP316134
  • Mfr. Model # SCP316134
  • UNSPSC # 31161502
  • CATALOGUE PAGE # 1084
  • Shipping Weight 0.01 lbs

Product Details

RUSPRO coated for maximum corrosion resistance in exposed environments. Scalloped threads cut deeper grooves in concrete. Completely stress free - may be installed close to edges. Works in difficult substrates such as horizontal mortar joints. Comes in Scru-it box with flip-out side for easy access.

Technical Specs

  • Type Phillips
  • Ultimate Tension (Lbs.) 767/847/940
  • Ultimate Shear (Lb.) 915/700/679
  • Drill Bit Size 5/32 x 3-1/2"
  • Length 1-3/4"
  • Application Window frames
  • Item Scru It
  • Material Carbon Steel
  • Package Quantity 100
  • Anchor Dia. 3/16"
  • Max. Work Thickness 3/4"
  • Head Style Phillips Flat
  • Min. Embedment 1"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List