Skip Content
SCRU-IT HWH 3/16X2-3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCRU-IT HWH 3/16X2-3/4

UCAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UCFSCH316234
  • Mfr. Model # SCH316234
  • UNSPSC # 31161502
  • CATALOGUE PAGE # 1084
  • Shipping Weight 0.01 lbs

Product Details

RUSPRO coated for maximum corrosion resistance in exposed environments. Scalloped threads cut deeper grooves in concrete. Completely stress free - may be installed close to edges. Works in difficult substrates such as horizontal mortar joints. Comes in Scru-it box with flip-out side for easy access.

Technical Specs

  • Type HWH
  • Ultimate Shear (Lb.) 915/700/679
  • Ultimate Tension (Lbs.) 767/847/940
  • Drill Bit Size 5/32 x 4-1/2"
  • Item Scru It
  • Application Window frames
  • Length 2-3/4"
  • Material Carbon Steel
  • Package Quantity 100
  • Head Style Hex
  • Anchor Dia. 3/16"
  • Max. Work Thickness 1-3/4"
  • Min. Embedment 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list