Skip Content
SCRU-IT HWH 1/4X4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCRU-IT HWH 1/4X4

UCAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UCFSCH144
  • Mfr. Model # SCH144
  • UNSPSC # 31161502
  • CATALOGUE PAGE # 1084
  • Shipping Weight 0.035 lbs

Product Details

RUSPRO coated for maximum corrosion resistance in exposed environments. Scalloped threads cut deeper grooves in concrete. Completely stress free - may be installed close to edges. Works in difficult substrates such as horizontal mortar joints. Comes in Scru-it box with flip-out side for easy access.

Technical Specs

  • Type HWH
  • Ultimate Shear (Lb.) 915/700/679
  • Ultimate Tension (Lbs.) 767/847/940
  • Drill Bit Size 3/16 x 5-1/2"
  • Application Window frames
  • Item Scru It
  • Length 4"
  • Material Carbon Steel
  • Package Quantity 100
  • Head Style Hex
  • Anchor Dia. 1/4"
  • Max. Work Thickness 3"
  • Min. Embedment 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list