Skip Content
SCRU-BIT 5/32X3-1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCRU-BIT 5/32X3-1/2IN

UCAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UCFSCB5323
  • Mfr. Model # SCB5323
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 1084
  • Shipping Weight 1.0 lbs

Product Details

Scru-Bits(R) & Scru-It(R) installation tool kit. Maximum fastener length 1-3/4 in, size 5/32 in x 3-1/2 in, 10 per box.

Technical Specs

  • Size 5/32" x 3-1/2"
  • Drill Bit Size 5/32" x 3-1/2"
  • For Use With Concrete Drilling
  • Length 1-3/4"
  • Material Carbide
  • Item Scru-bits
  • Designed For Concrete Drilling

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list