Skip Content
SCRU-BAND,430SS, .375IN X100 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SCRU-BAND,430SS, .375IN X100 FT

BAND-IT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BNI16P341
  • Mfr. Model # 16P341
  • UNSPSC # 31162903
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.9 lbs

Technical Specs

  • Item Stainless Steel Band
  • For Use With 16P342
  • Max. Clamp Dia. (In.) 2
  • For Hose O.D. Min. (In.) 2
  • Material of Construction Stainless Steel
  • Package Quantity 100'
  • Thickness (In.) 0.035
  • Width (In.) .025
  • Band Length (In.) 3/8
  • Type Stainless Steel Band Clamp Banding

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list