Skip Content
SCRIBER-W/3 POINTS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCRIBER-W/3 POINTS

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STA67A
  • Mfr. Model # 67A
  • UNSPSC # 27112303
  • CATALOGUE PAGE # 697
  • Shipping Weight 0.15 lbs

Product Details

Improved scriber with a handle and points that has a knurled grip. Length of scriber with short bent point is 9 inches and with long bent point is 12 inches. Complete with three points: 1 straight, 1 short bent, and 1 long bent.

Technical Specs

  • Finish Nickel Plated
  • Includes 3 Points
  • Handle Knurled
  • Overall Length (In.) 12"
  • Item Improved Scriber
  • Magnet End No
  • Point Type 1 Straight, 1 Short Bent, 1 Long Bent
  • Replaceable Tip Yes
  • Tip Material Steel
  • Handle Dia. (In.) 5/16"
  • Handle Material Steel
  • Threaded Points No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list