!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SCRIBER-W/2 POINTS

SCRIBER-W/2 POINTS

STARRETT

SCRIBER-W/2 POINTS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SCRIBER-W/2 POINTS

SCRIBER-W/2 POINTS

STARRETT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $75.94 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # STA67B
  • Mfr. Model # 67B
  • UNSPSC # 27112303
  • CATALOGUE PAGE # 466
  • Shipping Weight 0.02 lbs

Product Details

Improved scriber with a handle and points that has a knurled grip. Length of scriber with short bent point is 9 inches and with long bent point is 12 inches. Complete with two points: 1 straight, 1 short bent.

Technical Specs

  • Item Improved Scriber
  • Replaceable Tip Yes
  • Magnet End No
  • Overall Length (In.) 9"
  • Handle Knurled
  • Finish Nickel Plated
  • Point Type 1 Straight, 1 Short Bent
  • Threaded Points No
  • Tip Material Steel
  • Handle Dia. (In.) 5/16
  • Handle Material Steel
  • Includes 2 Points

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list