Skip Content
SCRIBER-POCKET W/CARB POINT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCRIBER-POCKET W/CARB POINT

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STA70AX
  • Mfr. Model # 70AX
  • UNSPSC # 27112303
  • CATALOGUE PAGE # 697
  • Shipping Weight 0.05 lbs

Product Details

Carbide point pocket scriber with a handle made of steel tubing, knurled and nickel plated. Handle diameter 1/4 inch and point length 2-3/8 inches.

Technical Specs

  • Point Type Carbide
  • Handle Dia. (In.) 1/4"
  • Finish Nickel Plated
  • Includes Scriber Only
  • Item Pocket Scriber
  • Head Hexagon
  • Overall Length (In.) 6"
  • Handle Knurled Chuck
  • Replaceable Tip Yes
  • Handle Material Steel
  • Tip Material Carbide

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list