SCRIBER-POCKET W/2-7/8 LONG POINT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCRIBER-POCKET W/2-7/8 LONG POINT

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STA70B
  • Mfr. Model # 70B
  • UNSPSC # 27112303
  • CATALOGUE PAGE # 697
  • Shipping Weight 0.1 lbs

Product Details

Steel point pocket scriber with a handle made of steel tubing, knurled and nickel plated. Handle diameter 3/8 inch and point length 2-7/8 inches.

Technical Specs

  • Finish Nickel Plated
  • Handle Knurled Chuck
  • Item Pocket Scriber
  • Overall Length (In.) 6"
  • Head Hexagon
  • Point Type Straight
  • Magnet End No
  • Replaceable Tip Yes
  • Tip Material Steel
  • Threaded Points No
  • Handle Material Steel
  • Handle Dia. (In.) 3/8"
  • Includes Scriber Only

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list