Skip Content
SCRIBER/PICK SET,MAGNETIC HANDLE,5P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCRIBER/PICK SET,MAGNETIC HANDLE,5P

MOODY TOOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6LET3
  • Mfr. Model # 6LET3
  • UNSPSC # 27112303
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Technical Specs

  • Finish Annodized
  • Item Scriber/Pick Set
  • Overall Length (In.) 7-1/2 to 7-3/4
  • Magnet End Yes
  • Point Type Straight, Hook, Off-Set Angle and Bent
  • Tip Material High Carbon Steel
  • Replaceable Tip Yes
  • Handle Material Aluminum
  • Threaded Points Yes
  • Handle Dia. (In.) 5/16

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list