SCRIBER/PICK SET,MAGNETIC HANDLE,4P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCRIBER/PICK SET,MAGNETIC HANDLE,4P

MOODY TOOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6LET4
  • Mfr. Model # 6LET4
  • UNSPSC # 27112303
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.21 lbs

Technical Specs

  • Item Scriber/Pick Set
  • Finish Anodized
  • Overall Length (In.) 7-1/2" - 7-3/4"
  • Magnet End Yes
  • Tip Material High Carbon Steel
  • Point Type Straight, Hook, Off-Set Angle and Bent
  • Handle Material Aluminium
  • Handle Dia. (In.) 5/16"
  • Replaceable Tip Yes
  • Threaded Points Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list