Skip Content
SCRIBER PCKT 1/4 IN DIA 4 3/4 IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCRIBER PCKT 1/4 IN DIA 4 3/4 IN L

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW4KY29
  • Mfr. Model # 4KY29
  • UNSPSC # 27112303
  • CATALOGUE PAGE # 698
  • Shipping Weight 0.06 lbs

Product Details

Pocket Scriber, Point Type Straight, Threaded Points, Tip Material Hardened Steel, Handle Solid/Knurled, Handle Material Steel, Finish Black, Head Hex, Length 4 3/4 In, Handle Dia 1/4 In.

Technical Specs

  • Overall Length (In.) 4-3/4
  • Finish Black
  • Item Pocket Scriber
  • Handle Solid/Knurled
  • Head Hex
  • Point Type Straight
  • Magnet End No
  • Replaceable Tip No
  • Tip Material Hardened Steel
  • Handle Material Steel
  • Threaded Points Yes
  • Handle Dia. (In.) 1/4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list