Skip Content
SCRIBER 8IN HARDENED 90 DEGREE HOOK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCRIBER 8IN HARDENED 90 DEGREE HOOK

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWA19
  • Mfr. Model # A19
  • UNSPSC # 27112303
  • CATALOGUE PAGE # 697
  • Shipping Weight 0.09 lbs

Product Details

Scriber with hardened 90 degree hook, 8 inches.

Technical Specs

  • Item Hardened 90 deg. Hook Scriber
  • Overall Length (In.) 8"
  • Includes Hardened 90 deg. Hook
  • Point Type (1) 90 deg.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list