Skip Content
SCRIBER 7IN UNHARDENED HOOK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCRIBER 7IN UNHARDENED HOOK

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWA18
  • Mfr. Model # A18
  • UNSPSC # 27112303
  • CATALOGUE PAGE # 697
  • Shipping Weight 0.09 lbs

Product Details

Scriber with unhardened hook, 7 inches.

Technical Specs

  • Item Unhardened Hook Scriber
  • Overall Length (In.) 7"
  • Includes Unhardened Hook

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list