Skip Content
SCREWS WOOD STEEL ASSORTMENT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREWS WOOD STEEL ASSORTMENT

PAPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PPC020-600
  • Mfr. Model # 020-600
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 1123
  • Shipping Weight 7.91 lbs

Product Details

Contains 850 pieces of flat and round socket steel wood screws, plated. Comes in twelve sizes from #4 x 1/2 inch to #10 x 1-1/2 inches. Packed in a metal box with moulded plastic compartments.

Technical Specs

  • Item Wood Screws Assortments
  • Number of Sizes 12
  • System of Measurement Inch
  • Number of Pieces 850

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list