SCREWS TEK #5 1/4-28X4 5/16 HWH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREWS TEK #5 1/4-28X4 5/16 HWH

ITW BUILDEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLX1075000
  • Mfr. Model # 1075000
  • UNSPSC # 31161506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Metal self drilling screws are washered TEKS for fastening sheet to sheet structural steel, attaching sheet to medium gauge steel framing or purlins and other metal to metal applications up to 0.210 inch thick.

Technical Specs

  • Thread Size 1/4"-28
  • Application Attaches Steel to Steel. Attachment Range is .125 to 3.150". Drill and Tap Capacity is .125 to .500"
  • Item Self Drilling Screw
  • Length 4"
  • Material Steel
  • Finish Climaseal
  • Drive Type Internal Hex
  • Driver Size 5/16''
  • Head Angle (Deg.) 90
  • Type Imperial
  • Head Type Hex Washer
  • Meets/Exceeds ICC ESR-1976
  • Head Dia. 0.415"
  • Head Height 0.190"
  • Hex Width 0.313"
  • Head Color Gray
  • System of Measurement Inch
  • Drill Point Size Teks 5

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list