SCREWS SET SQUARE HEAD ASSORTMENT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREWS SET SQUARE HEAD ASSORTMENT

PAPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PPC020-636
  • Mfr. Model # 020-636
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 1123
  • Shipping Weight 1.0 lbs

Product Details

This assortment contains 82 screws in 20 popular sizes. Comes in a sturdy metal sectional divided box with a hinged lid, a locking handle and illustrated label. Case hardened cup point. Coarse thread (UNC).

Technical Specs

  • Item Square Head Set Screws Assortments
  • Number of Pieces 82
  • Number of Sizes 20

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list