SCREWS SET SOCKET ASSORTMENT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREWS SET SOCKET ASSORTMENT

PAPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PPC020-855
  • Mfr. Model # 020-855
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 1123
  • Shipping Weight 0.61 lbs

Product Details

Contains 5 hexagon keys and 10 popular sizes of 84 socket set screws: 8-32 x 3/16 in, 8-32 x 1/4 in, 10-24 x 3/16 in, 10-24 x 1/4 in, 1/4-20 x 1/4 in, 1/4-20 x 3/8 in, 5/16-18 x 5/16 in, 5/16-18 x 3/8 in, 3/8-16 x 3/8 in and 3/8-16 x 1/2 in. Comes in a transparent styrene plastic container.

Technical Specs

  • Item Socket Set Screws Assortments
  • Number of Pieces 84
  • System of Measurement Inch
  • Number of Sizes 10

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list