!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SCREWS METAL NO.10-16X1 HWH CL T/3

SCREWS METAL NO.10-16X1 HWH CL T/3

ITW BUILDEX

SCREWS METAL NO.10-16X1 HWH CL T/3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SCREWS METAL NO.10-16X1 HWH CL T/3

SCREWS METAL NO.10-16X1 HWH CL T/3

ITW BUILDEX

https://catalogue.grainger.ca/2023?hybris=true
  • Item # BLX1129000
  • Mfr. Model # 1129000
  • UNSPSC # 31161506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Product Details

Metal self drilling screws are best for speed and accuracy, ideal for medium duty applications and for attaching steel to medium gauge steel framing or purlins where greater sheer strength is required. Metal to metal applications up to 0.210 inch thick st

Technical Specs

  • Item Self Drilling Screw
  • Material Steel
  • Drill Point Size Teks 3
  • System of Measurement Inch
  • Head Colour Gray
  • Thread Size 10-16
  • Finish Climaseal
  • Head Type Hex Washer
  • Head Height 0.190"
  • Application Attaches Steel to Steel. Attachment Range is .036 to .575". Drill and Tap Capacity is .036 to .175"
  • Head Style 5/16" HWH
  • Type Imperial

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list