SCREWS METAL 8X5/8 SOC PAN T/2 Z close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREWS METAL 8X5/8 SOC PAN T/2 Z

ITW BUILDEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLX2280X
  • Mfr. Model # 2280X
  • UNSPSC # 31161506
  • CATALOGUE PAGE # 1042
  • Shipping Weight 1.0 lbs

Product Details

Metal self drilling screws are preferred by most HVAC contractors. Used for metal to metal applications up to 0.100 inch thick and ideal for assembling HVAC duct work.

Technical Specs

  • Thread Size 8-18
  • Head Angle (Deg.) 90
  • Drill Point Size TEKS 2
  • Application HVAC, Electrical Trim Accessories to Steel Framing - Residential Steel Frame Construction - Track to Stud - Hat Channel to Stud - Stud Splicing
  • Finish Electro-zinc Plating
  • Item Metal Self Drilling Screws
  • Length 5/8"
  • Material Carbon Steel
  • Driver Size #2 Socket Wafer
  • Drive Type Socket Pan Head
  • Head Type Socket
  • Type Imperial
  • Head Dia. #8 Size
  • Meets/Exceeds ICC ESR-1976, FM, ICBO 3056
  • Head Color Gray
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list