Skip Content
SCREWS METAL 8X3/4 HWH T/2 Z close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREWS METAL 8X3/4 HWH T/2 Z

ITW BUILDEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLX2310X
  • Mfr. Model # 2310X
  • UNSPSC # 31161506
  • CATALOGUE PAGE # 1042
  • Shipping Weight 0.005 lbs

Product Details

Metal self drill screw for light gauge steel framing applications up to 0.175 inch thick steel. Ideal for sheet metal to steel framing studs and metal to metal applications. TEKS/2 and Electro Zinc coating.

Technical Specs

  • Thread Size 8-18
  • Head Angle (Deg.) 90
  • Drill Point Size TEKS 2
  • Application HVAC, Electrical Trim Accessories to Steel Framing - Residential Steel Frame Construction - Track to Stud - Hat Channel to Stud - Stud Splicing
  • Drive Type Socket Pan Head
  • Type Imperial
  • Length 3/4"
  • Material Carbon Steel
  • Item Metal Self Drilling Screws
  • Finish Electro-zinc Plating
  • Driver Size #2 Socket Wafer
  • Head Type Socket
  • Head Color Gray
  • Meets/Exceeds ICC ESR-1976, FM, ICBO 3056
  • Head Dia. #8 Size
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list