SCREWS METAL 14-14X1-1/2 HWH TK3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREWS METAL 14-14X1-1/2 HWH TK3

ITW BUILDEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLX115201
  • Mfr. Model # 115201
  • UNSPSC # 31161506
  • CATALOGUE PAGE # 1040
  • Shipping Weight 0.02 lbs

Product Details

Metal self drill screw for light gauge steel framing applications up to 0.175 inch thick steel. Ideal for sheet metal to steel framing studs and metal to metal applications. TEKS/3 and Electro Zinc coating.

Technical Specs

  • Thread Size 1/4"-14
  • Head Angle (Deg.) 90
  • Hex Width 3/8"
  • Drill Point Size TEKS 3
  • Application Duct Work to Steel Framing - Accessories to Steel Framing - Clip to Steel Framing
  • Item Self-drilling Fasteners
  • Length 1-1/2"
  • Finish Electro-zinc Plating
  • Material Carbon Steel
  • Type Imperial
  • Driver Size 3/8"
  • Drive Type Hex Unslotted
  • Head Dia. 0.61"
  • Meets/Exceeds ICC ESR-1976, FM, ICBO 3056
  • System of Measurement Inch
  • Head Color Gray

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list