SCREWS METAL 12X3 HWH T/3 CL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SCREWS METAL 12X3 HWH T/3 CL

ITW BUILDEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLX1143000
  • Mfr. Model # 1143000
  • UNSPSC # 31161506
  • CATALOGUE PAGE # 1041
  • Shipping Weight 1.0 lbs

Product Details

Metal self drilling screws are best for speed and accuracy, ideal for medium duty applications and for attaching steel to medium gauge steel framing or purlins where greater sheer strength is required. Metal to metal applications up to 0.210 inch thick st

Technical Specs

  • Thread Size 12-14
  • Application Attaches Steel to Steel. Attachment Range is .036 to 2.45". Drill and Tap Capacity is .036 to .210"
  • Finish Climaseal
  • Material Steel
  • Length 3"
  • Type Imperial
  • Item Self Drilling Screw
  • Driver Size 5/16''
  • Drive Type Internal Hex
  • Meets/Exceeds ICC ESR-1976
  • Head Angle (Deg.) 90
  • Head Type Hex Washer
  • Hex Width 0.313"
  • Head Dia. 0.415"
  • Head Height 0.190"
  • Head Color Gray
  • Drill Point Size Teks 3
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list