SCREWS METAL 10X5/8 SOC PAN TK4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

SCREWS METAL 10X5/8 SOC PAN TK4

ITW BUILDEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLX2450X
  • Mfr. Model # 2450X
  • UNSPSC # 31161506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Metal self drilling screws are preferred by most HVAC contractors. Used for metal to metal applications up to 0.100 inch thick and ideal for assembling HVAC duct work.

Technical Specs

  • Thread Size 10-16
  • Head Angle (Deg.) PLS
  • Washer O.D. PLS
  • Hex Width PLS
  • Drill Point Size PLS
  • Application PLS
  • Finish PLS
  • Item Metal Self Drilling Screws
  • Length 5/8"
  • Material Carbon Steel
  • Type Imperial
  • Drive Type PLS
  • Driver Size PLS
  • Meets/Exceeds PLS
  • Head Dia. PLS
  • Head Color PLS
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list