Skip Content
SCREWS METAL 10X3/4 SOC PAN T/3 Z close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREWS METAL 10X3/4 SOC PAN T/3 Z

ITW BUILDEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLX2480X
  • Mfr. Model # 2480X
  • UNSPSC # 31161506
  • CATALOGUE PAGE # 1042
  • Shipping Weight 0.01 lbs

Product Details

Metal self drilling screws are preferred by most HVAC contractors. Used for metal to metal applications up to 0.100 inch thick and ideal for assembling HVAC duct work.

Technical Specs

  • Thread Size 10-16
  • Head Angle (Deg.) 90
  • Drill Point Size TEKS 3
  • Application HVAC, Electrical Trim Accessories to Steel Framing - Residential Steel Frame Construction - Track to Stud - Hat Channel to Stud - Stud Splicing
  • Finish Electro-zinc Plating
  • Material Carbon Steel
  • Length 3/4"
  • Item Metal Self Drilling Screws
  • Type Imperial
  • Drive Type Socket Pan Head
  • Driver Size #2 Socket Wafer
  • Meets/Exceeds ICC ESR-1976, FM, ICBO 3056
  • Head Type Socket
  • Head Dia. 0.19"
  • System of Measurement Inch
  • Head Color Gray

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list