Skip Content
SCREWS METAL 10X3/4 HWH T/3 Z close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREWS METAL 10X3/4 HWH T/3 Z

ITW BUILDEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLX2460X
  • Mfr. Model # 2460X
  • UNSPSC # 31161506
  • CATALOGUE PAGE # 1042
  • Shipping Weight 0.01 lbs

Product Details

Metal self drill screw for light gauge steel framing applications up to 0.175 inch thick steel. Ideal for sheet metal to steel framing studs and metal to metal applications. TEKS/3 and Electro Zinc coating.

Technical Specs

  • Thread Size 10-16
  • Head Angle (Deg.) 90
  • Hex Width 5/16"
  • Drill Point Size TEKS 3
  • Application HVAC, Electrical Trim Accessories to Steel Framing - Residential Steel Frame Construction - Track to Stud - Hat Channel to Stud - Stud Splicing
  • Item Metal Self Drilling Screws
  • Finish Electro-zinc Plating
  • Drive Type Hex Washer Head
  • Driver Size 5/16"
  • Length 3/4"
  • Type Imperial
  • Material Carbon Steel
  • Head Dia. 0.19"
  • Meets/Exceeds ICC ESR-1976, FM, ICBO 3056
  • Head Color Gray
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list