Skip Content
SCREWS METAL 10X1 SOC WAFER T/3 Z close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREWS METAL 10X1 SOC WAFER T/3 Z

ITW BUILDEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLX21350X
  • Mfr. Model # 21350X
  • UNSPSC # 31161506
  • CATALOGUE PAGE # 1042
  • Shipping Weight 0.08 lbs

Product Details

Metal self drilling screws are for wood to metal applications. Used for attaching plywood or fiberglass sheeting to light duty metal up to 0.175 inches thick. No. 2 socket wafer, TEKS/3, and Electro Zinc Coating.

Technical Specs

  • Thread Size 10-24
  • Item Metal Self Drilling Screws
  • Head Angle (Deg.) 90
  • Drill Point Size TEKS 3
  • Finish Electro-zinc Plating
  • Application Plywood, Mansard, Fascia, Roofing, Flooring to Steel Framing
  • Length 1-1/4"
  • Material Carbon Steel
  • Type Imperial
  • Drive Type Socket Wafer Head
  • Driver Size #2 Socket Wafer
  • Head Type Socket
  • Head Dia. #10 Size
  • Head Color Gray
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list