Skip Content
SCREWS METAL 1/4X3 HWH T/5 SPCL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREWS METAL 1/4X3 HWH T/5 SPCL

ITW BUILDEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLX1074000
  • Mfr. Model # 1074000
  • UNSPSC # 31161506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Metal self drilling screws are washered TEKS for fastening sheet to sheet structural steel, attaching sheet to medium gauge steel framing or purlins and other metal to metal applications up to 0.210 inch thick.

Technical Specs

  • Thread Size 1/4"-28
  • Finish Climaseal
  • Item Self Drilling Screw
  • Application Attaches Steel to Steel. Attachment Range is .125 to 2.150". Drill and Tap Capacity is .125 to .500"
  • Length 3"
  • Material Steel
  • Driver Size 5/16''
  • Type Imperial
  • Drive Type Internal Hex
  • Head Type Hex Washer
  • Head Angle (Deg.) 90
  • Meets/Exceeds ICC ESR-1976
  • Head Dia. 0.415"
  • Head Height 0.190"
  • Drill Point Size Teks 5
  • Hex Width 0.313"
  • Head Color Gray
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list