Skip Content
SCREWS METAL 1/4X1 HWH T/3 W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREWS METAL 1/4X1 HWH T/3 W

ITW BUILDEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLX1850W
  • Mfr. Model # 1850W
  • UNSPSC # 31161506
  • CATALOGUE PAGE # 1041
  • Shipping Weight 0.01 lbs

Product Details

Metal self drilling screws are washered TEKS for fastening sheet to sheet structural steel, attaching sheet to medium gauge steel framing or purlins and other metal to metal applications up to 0.210 inch thick.

Technical Specs

  • Thread Size 1/4"-14
  • Drill Point Size TEKS 3
  • Washer O.D. 9/16"
  • Hex Width 3/8"
  • Head Angle (Deg.) 90
  • Application Brick Tie to Steel Framing - Mansard Panel to Steel Framing - Roof Panel to Purlin - Stitch Roof
  • Finish Climaseal Coating
  • Item Metal Self Drilling Screws
  • Length 1"
  • Material Carbon Steel
  • Drive Type Hex Unslotted
  • Type Imperial
  • Driver Size 3/8"
  • Head Dia. 0.25"
  • Head Color Gray
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list