SCREWS METAL 1/4X1-1/2 HWH T/3 W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

SCREWS METAL 1/4X1-1/2 HWH T/3 W

ITW BUILDEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLX1890W
  • Mfr. Model # 1890W
  • UNSPSC # 31161506
  • CATALOGUE PAGE # 1041
  • Shipping Weight 0.02 lbs

Product Details

Metal self drilling screws are washered TEKS for fastening sheet to sheet structural steel, attaching sheet to medium gauge steel framing or purlins and other metal to metal applications up to 0.210 inch thick.

Technical Specs

  • Thread Size 1/4"-14
  • Washer O.D. 9/16"
  • Head Angle (Deg.) 90
  • Drill Point Size TEKS 3
  • Hex Width 3/8"
  • Application Brick Tie to Steel Framing - Mansard Panel to Steel Framing - Roof Panel to Purlin - Stitch Roof
  • Finish Climaseal Coating
  • Item Metal Self Drilling Screws
  • Length 1-1/2"
  • Material Carbon Steel
  • Type Imperial
  • Drive Type Hex Unslotted
  • Driver Size 3/8"
  • Head Dia. 0.25"
  • Head Color Gray
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list