SCREWON HEAD,30MM,MOMENTARY,MUSHROO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SCREWON HEAD,30MM,MOMENTARY,MUSHROO

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE30G352
  • Mfr. Model # 30G352
  • UNSPSC # 39121512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Colour Red
  • Action Momentary
  • Accessory Group F
  • NEMA Rating 4 and 13
  • Item Pushbutton
  • Size 30mm
  • Type of Operator Mushroom Head
  • Bezel Material Die Cast Zinc
  • Head Material ABS, Polycarbonate
  • Basic Material Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list