Skip Content
SCREWHOLDING TORX KEY ST,T6 - T20,L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREWHOLDING TORX KEY ST,T6 - T20,L

WIHA TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4NB56
  • Mfr. Model # 4NB56
  • UNSPSC # 27111710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Handle Type L-Shaped
  • Includes Plastic Holder
  • Finish Black
  • Item Screwholding Torx Key Set
  • Number of Pieces 7
  • Blade Material Chrome Vanadium Steel
  • Sizes Included T6, T7, T8, T9, T10, T15, T20
  • Arm Type Long
  • Arm Length 2.60 - 4.10"
  • Measurement Type Torx(R)
  • Size Code T1
  • Handle Material Chrome Vanadium Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list