Skip Content
SCREWGUN DRYWALL 20V KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREWGUN DRYWALL 20V KIT

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDCF620D2
  • Mfr. Model # DCF620D2
  • UNSPSC # 27112710
  • CATALOGUE PAGE # 408
  • Shipping Weight 1.1 lbs

Technical Specs

  • Item Cordless Screw driver Kit
  • Includes (2) Batteries, Charger
  • Battery Included (2) BLDDCB203
  • No Load RPM 4,400
  • Tool Weight 3.4 lbs.
  • Voltage 20 V
  • Tool Length 8-3/4"
  • Battery Capacity 2.0 Ah
  • Chuck Size 1/4"
  • Brushless Motor Yes
  • Battery Included / Bare Tool Battery Included
  • Cordless Tool Battery Type Li-Ion
  • Features Provides Corded Performance, Without The Cord2. Dewalt-built Brushless Motor Delivers Maximum Runtime3. Cone-Lock Depth-Sensitive Nosecone Provides User With Both Secure Nosecone Retention - And Easy Removal4. Trigger Lock-On
  • Handle Type Pistol
  • Battery Pack Replacement 21RV46
  • Clutch Style Depth
  • Corded/Cordless Cordless

Compliance and Restrictions

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List