Skip Content
SCREWGUN 120V 4500 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREWGUN 120V 4500 RPM

BOSCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOSSG450
  • Mfr. Model # SG450
  • UNSPSC # 20111603
  • CATALOGUE PAGE # 408
  • Shipping Weight 4.59 lbs

Product Details

Screwgun, Bosch, Amps 7, RPM 4,500, Tool Weight (lbs.) 3.1, Torque (in-lbs) 106, 120 V.

Technical Specs

  • Item Drywall
  • Includes Bit Tip, Bit Top Holder, Nosepiece
  • Amps 7.0
  • No Load RPM 0 to 4500
  • Corded/Cordless Corded

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list