Skip Content
SCREWDRIVR BULL DR SQR KEYST 3/8X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREWDRIVR BULL DR SQR KEYST 3/8X10

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLNBD410
  • Mfr. Model # BD410
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.68 lbs

Technical Specs

  • Handle Design Comfordome
  • Shank Length 10"
  • Overall Length 15-3/16"
  • Tip Style Keystone
  • Shank Shape Square
  • Tip Size 3/8"
  • Handle Material Plastic
  • Features Oversized Handle is 35% Larger than Comparable Screwdriver Handles, Delivers Up to 50% Extra Power to Perform Tough Jobs with Minimum Effort, Tough Amber, Smooth Comfordome Handle Fits in the Palm of the Hand Comfortably, Chrome-Plated Shaft helps Prevent Corrosion, Internal Flanges Provide Solid, Twist-Resistant Shaft Anchor, Nickel-Chrome, Precision-Forged and Polished Blades with Black Tips
  • Finish Chrome
  • Item Keystone Tip Screwdriver
  • Standards ASME, ANSI
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Tip Style Group Slotted
  • Shank Material Steel

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List