Skip Content
SCREWDRIVR BULL DR RND KEYST 3/8X8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SCREWDRIVR BULL DR RND KEYST 3/8X8

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLNBD408
  • Mfr. Model # BD408
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.23 lbs

Technical Specs

  • Handle Design Comfordome
  • Tip Size 3/8"
  • Shank Shape Round
  • Overall Length 13-3/16"
  • Shank Length 8"
  • Tip Style Keystone
  • Handle Material Plastic
  • Item 3/8IN Keystone-Tip Screwdriver
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list