SCREWDRIVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SCREWDRIVER

INGERSOLL RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRGES70P
  • Mfr. Model # ES70P
  • UNSPSC # 27112710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.75 lbs

Technical Specs

  • Application Push-to-Start
  • Features Standard Precision Shut-off Clutch for Assembly Applications where Precise Torque Control is Necessary
  • Item Production Screwdriver
  • Includes -
  • Control Module Required None
  • No Load RPM 700
  • Max. Torque 10.0 to 26.0 in.-lb.
  • Bearing Type Ball and Roller
  • Tool Weight 1.5 lb.
  • Amps 0.45
  • Tool Length 10"
  • Corded/Cordless Corded
  • Tool Speed Control Variable
  • Cord -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list